Overview
Mfr description
BKSF832BR-80KT-B5-S-M3 WASHDOWN
Specifications
- NEMA / IEC Frame Size3, B5-56C
- Input TypeC-Face
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingFoot Mounted
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number889208126848
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data