Specifications
Dimensions
- Weight20.4117 kg, 45.00 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberZ03644
- Manufacturer Upc Number889208133594
- UPC_NO889208133594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)