Specifications
Dimensions
- Case Size090
- Ratio10:1
- Weight7.33 lb
Details
- Manufacturer Catalog NumberP01661
- Manufacturer Upc Number889208133631
- Reduction10:1
- SeriesPL5090
- UPC_NO889208133631
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)