Motion
SFWC718-600-B4-G

BOSTON GEAR
SFWC718-600-B4-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09455944
MFR #SFWC718-600-B4-G
Price$4,955.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC718-600-B4-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09455944
MFR #SFWC718-600-B4-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,955.87/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    27.10 lbs

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01513-OLD
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B4

Overview

Mfr description
SFWC718-600-B4-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought