Motion
QCWA726B-400KZ-B5-G1

BOSTON GEAR
QCWA726B-400KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09455951
MFR #QCWA726B-400KZ-B5-G1
List Price$6,226.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA726B-400KZ-B5-G1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09455951
MFR #QCWA726B-400KZ-B5-G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,226.05/each for your price

Overview

Mfr description
QCWA726B-400KZ-B5-G1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W01523
  • Weight
    67.10 lbs, 30.436 kg
  • Nominal Ratio
    400:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text