Motion
WC726D-3000-J

BOSTON GEAR
WC726D-3000-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 3000:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Solid Output, 1.1250 in Output Size
MI ITEM #09455961
MFR #WC726D-3000-J
Price$4,844.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726D-3000-J

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 3000:1 Ratio, 2.62 in Center Distance, Solid Shaft Input, Solid Output, 1.1250 in Output Size
MI ITEM #09455961
MFR #WC726D-3000-J

Mfr description
WC726D-3000-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,844.37/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    30:1
  • Output Size
    1.1250 in
  • Ratio
    3000:1
  • Weight
    62.1 lbs, 28.17 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W01526-OLD
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208156630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)