Motion
BKF247D-PV-20S-B11-SV2-6

BOSTON GEAR
BKF247D-PV-20S-B11-SV2-6

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Removable Projection Shaft Output, 2.1250 in Output Size, Vertical Base Mount, 247 Reducer Size
MI ITEM #09456008
MFR #BKF247D-PV-20S-B11-SV2-6
List Price$23,759.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKF247D-PV-20S-B11-SV2-6

Optimount Helical Gear Reducer - Double Reduction, 20:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, Removable Projection Shaft Output, 2.1250 in Output Size, Vertical Base Mount, 247 Reducer Size
MI ITEM #09456008
MFR #BKF247D-PV-20S-B11-SV2-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,759.04/each for your price

Overview

Mfr description
BKF247D-PV-20S-B11-SV2-6 WASHDOWN SHAFT

Specifications

  • Reduction
    Double
  • Assembly Type
    V2
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Input Size
    1.3750 in
  • Center Distance
    4.67 in
  • Output Type
    Removable Projection Shaft
  • Output Size
    2.1250 in
  • Mounting
    Vertical Base
  • Output Shaft Material
    Stainless Steel
  • Manufacturer Reducer Size
    247
  • Series
    F200
  • Lubrication
    Mobil SHC 634
  • Housing Material
    Cast Iron with BostKleen White Paint
  • Lubrication Hole Location
    6
  • Weight
    140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text