Motion
SBKCFWA738-300KEPT-B5-JS1

BOSTON GEAR
SBKCFWA738-300KEPT-B5-JS1

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09456050
MFR #SBKCFWA738-300KEPT-B5-JS1
List Price$12,370.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA738-300KEPT-B5-JS1

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09456050
MFR #SBKCFWA738-300KEPT-B5-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,370.89/each for your price

Overview

Mfr description
SBKCFWA738-300KEPT-B5-JS1 WASHDOWN WORM

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    W01711
  • Weight
    105.1 lbs, 47.67 kg
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text