Motion
FWA730-2400KT-B5-G6

BOSTON GEAR
FWA730-2400KT-B5-G6

2400:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456074
MFR #FWA730-2400KT-B5-G6
Price$5,884.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA730-2400KT-B5-G6

2400:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456074
MFR #FWA730-2400KT-B5-G6

Mfr description
FWA730-2400KT-B5-G6 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,884.26/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    2400:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)