Motion
SWA726-150-G

BOSTON GEAR
SWA726-150-G

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09456090
MFR #SWA726-150-G
Price$6,429.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWA726-150-G

150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
Mi Item #09456090
MFR #SWA726-150-G

Mfr description
SWA726-150-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,429.66/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    150:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)