Motion
SWA726-150-J

BOSTON GEAR
SWA726-150-J

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #09456091
MFR #SWA726-150-J
Price$6,429.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SWA726-150-J

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
MI ITEM #09456091
MFR #SWA726-150-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,429.66/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    150:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W01806-OLD
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
SWA726-150-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought