Motion
SSHF7260-40KC-B5-HS1-P23-HUTF58SS-6

BOSTON GEAR
SSHF7260-40KC-B5-HS1-P23-HUTF58SS-6

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #09456137
MFR #SSHF7260-40KC-B5-HS1-P23-HUTF58SS-6
List Price$6,985.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-40KC-B5-HS1-P23-HUTF58SS-6

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output, 56C Frame
MI ITEM #09456137
MFR #SSHF7260-40KC-B5-HS1-P23-HUTF58SS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,985.67/each for your price

Overview

Mfr description
SSHF726-40K-B5-HS1-P23-HUTF58SS-6

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    W01874
  • Weight
    84.1 lbs, 38.147 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    40:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought