Motion
F726-60-B5-G-CMBA56R6-HRTF58B-3

BOSTON GEAR
F726-60-B5-G-CMBA56R6-HRTF58B-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09456147
MFR #F726-60-B5-G-CMBA56R6-HRTF58B-3
Price$6,360.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726-60-B5-G-CMBA56R6-HRTF58B-3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, 56C Frame
MI ITEM #09456147
MFR #F726-60-B5-G-CMBA56R6-HRTF58B-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,360.58/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    93.1 lbs, 42.23 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01882
  • Mounting Type
    Flange Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
F726-60-B5-G-CMBA56R6-HRTF58B-3 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought