Overview
Mfr description
SF842BR-250K-B5-M1-PM30 SPEED REDUCER
Specifications
- Ratio250:1
- NEMA / IEC Frame Size56C
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingFoot Mounted
- ReductionDouble
- Standards MetAGMA
- Mounting TypeFoot
- Manufacturer Upc Number889208232952
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data