Motion
RFWD726-1800-B5-K

BOSTON GEAR
RFWD726-1800-B5-K

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09456190
MFR #RFWD726-1800-B5-K
Price$7,056.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWD726-1800-B5-K

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09456190
MFR #RFWD726-1800-B5-K

Mfr description
RFWD726-1800-B5-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,056.26/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Ratio
    1800:1
  • Weight
    63.1 lbs, 28.62 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W01934
  • Output Type
    Solid
  • Series
    800
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)