Motion
FWC718-200KT-B5-G6

BOSTON GEAR
FWC718-200KT-B5-G6

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09456223
MFR #FWC718-200KT-B5-G6
Price$3,642.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718-200KT-B5-G6

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09456223
MFR #FWC718-200KT-B5-G6

Mfr description
FWC718-200KT-B5-G6 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,642.06/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    27.1 lbs, 12.29 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W01977-OLD
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)