Motion
H713L-5-H-P10

BOSTON GEAR
H713L-5-H-P10

H713 S/R Red. 5:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09456234
MFR #H713L-5-H-P10
Price$2,568.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H713L-5-H-P10

H713 S/R Red. 5:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09456234
MFR #H713L-5-H-P10

Mfr description
H713L-5-H-P10 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,568.23/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Input Size
    0.5000 in
  • Output Size
    0.6250 in
  • Ratio
    5:1

Details

  • Bushing Kit
    P10
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    BostMount Bracket – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208268555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)