1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKCHRF715-40KPT-B5-HS6-P16
40:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
09456291
MFR #
BKCHRF715-40KPT-B5-HS6-P16
List Price
$3,482.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKCHRF715-40KPT-B5-HS6-P16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKCHRF715-40KPT-B5-HS6-P16
40:1 Ratio, 1.5400 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #
09456291
MFR #
BKCHRF715-40KPT-B5-HS6-P16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,482.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BKCHRF715-40KPT-B5-HS6-P16 WASHDOWN
Specifications
Center Distance
1.5400 in
Ratio
40:1
Input Type
C-Face Quick Connect
Output Type
Hollow
Output Size
1.0000 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data