Motion
HMF1-2K-T1

BOSTON GEAR
HMF1-2K-T1

Helical Ratio Multiplier - 2:1 Ratio, C-Face Quill Input, C-Face Quill Output, 2.74 hp @ 1750 rpm Max HP, 875 rpm Output
MI ITEM #09456312
MFR #HMF1-2K-T1
List Price$2,986.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF1-2K-T1

Helical Ratio Multiplier - 2:1 Ratio, C-Face Quill Input, C-Face Quill Output, 2.74 hp @ 1750 rpm Max HP, 875 rpm Output
MI ITEM #09456312
MFR #HMF1-2K-T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,986.45/each for your price

Overview

Mfr description
HMF1-2K-T1 CUSTOM HELICAL MULTIPLIER

Specifications

  • Max Input Horsepower
    2.74 hp @ 1750 rpm
  • Ratio
    2:1
  • Input Type
    C-Face Quill
  • Output Type
    C-Face Quill
  • Output RPM
    875 rpm
  • Output Torque
    192 in/lb
  • Service Factor
    1.0
  • Overhung Load Capacity
    315 lb
  • Manufacturer Reducer Size
    Size 1
  • Housing Material
    Cast Iron Gray Paint
  • Series
    HMF
  • Manufacturer Catalog
  • Lubrication
    Klubersynth UH1 6-460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text