1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKCHFHMD738-75KEZT-B7-HS1-P31
75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #
09456314
MFR #
BKCHFHMD738-75KEZT-B7-HS1-P31
Price
$10,487.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKCHFHMD738-75KEZT-B7-HS1-P31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKCHFHMD738-75KEZT-B7-HS1-P31
75:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #
09456314
MFR #
BKCHFHMD738-75KEZT-B7-HS1-P31
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$10,487.44
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
3.7500 in
Output Size
1.9375 in
Ratio
75:1
Details
Input Type
C-Face Quill
Output Direction
Double
Output Type
Hollow
Overview
Mfr description
BKCHFHMD738-75KEZT-B7-HS1-P31 WASHDOWN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought