Motion
FWA732A-900KEZ-B5-G1

BOSTON GEAR
FWA732A-900KEZ-B5-G1

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456334
MFR #FWA732A-900KEZ-B5-G1
Price$8,167.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA732A-900KEZ-B5-G1

900:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456334
MFR #FWA732A-900KEZ-B5-G1

Mfr description
FWA732A-900KEZ-B5-G1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,167.67/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)