Motion
FHMB738-100KEZT-B5-G2

BOSTON GEAR
FHMB738-100KEZT-B5-G2

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456402
MFR #FHMB738-100KEZT-B5-G2
Price$9,064.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB738-100KEZT-B5-G2

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456402
MFR #FHMB738-100KEZT-B5-G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,064.55/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    128.1 lbs, 58.105 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W02219
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
FHMB738-100KEZT-B5-G2 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought