Motion
HRF726-20-B7-H-P18

BOSTON GEAR
HRF726-20-B7-H-P18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09456421
MFR #HRF726-20-B7-H-P18
Price$5,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-20-B7-H-P18

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.62 in Center Distance, C-Face Coupling Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09456421
MFR #HRF726-20-B7-H-P18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,350.98/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.62 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    20:1
  • Output Size
    1.1250 in
  • Ratio
    20:1
  • Weight
    57.10 lbs, 25.90 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    W02243
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    889208325661

Overview

Mfr description
HRF726-20-B7-H-P18 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought