Motion
SBKCFWC732-150KEP-B5-GS1

BOSTON GEAR
SBKCFWC732-150KEP-B5-GS1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456422
MFR #SBKCFWC732-150KEP-B5-GS1
Price$9,589.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC732-150KEP-B5-GS1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456422
MFR #SBKCFWC732-150KEP-B5-GS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,589.34/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    83.1 lbs, 37.69 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W02262
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Standard Base Kit
    Kit B5

Overview

Mfr description
SBKCFWC732-150KEP-B5-GS1 WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought