Motion
SBKCFWA726-200KP-B5-GS5

BOSTON GEAR
SBKCFWA726-200KP-B5-GS5

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09456462
MFR #SBKCFWA726-200KP-B5-GS5
Price$6,653.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWA726-200KP-B5-GS5

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #09456462
MFR #SBKCFWA726-200KP-B5-GS5

Mfr description
SBKCFWA726-200KP-B5-GS5 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,653.88/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)