Motion
RFHMA760-200KEZ-B9-J1-RO

BOSTON GEAR
RFHMA760-200KEZ-B9-J1-RO

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09456467
MFR #RFHMA760-200KEZ-B9-J1-RO
Price$18,154.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFHMA760-200KEZ-B9-J1-RO

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
MI ITEM #09456467
MFR #RFHMA760-200KEZ-B9-J1-RO

Mfr description
RFHMA760-200KEZ-B9-J1-RO WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,154.55/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)