Motion
WA760-1000E-G

BOSTON GEAR
WA760-1000E-G

1000:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #09456468
MFR #WA760-1000E-G
Price$17,294.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA760-1000E-G

1000:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
Mi Item #09456468
MFR #WA760-1000E-G

Mfr description
WA760-1000E-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,294.03/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    1000:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)