Motion
HF715-15-B5-H-P14

BOSTON GEAR
HF715-15-B5-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #09456471
MFR #HF715-15-B5-H-P14
Price$1,921.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF715-15-B5-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.54 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #09456471
MFR #HF715-15-B5-H-P14

Mfr description
HF715-15-B5-H-P14 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,921.02/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    715
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    0.8750 in
  • Ratio
    15:1
  • Weight
    18.1 lbs, 8.21 kg

Details

  • Bushing Kit
    P14
  • Housing Material
    Cast Iron
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W02317
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208342781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)