Motion
HRF726V-5K-B9-H1-P16

BOSTON GEAR
HRF726V-5K-B9-H1-P16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09456492
MFR #HRF726V-5K-B9-H1-P16
Price$6,182.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726V-5K-B9-H1-P16

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09456492
MFR #HRF726V-5K-B9-H1-P16

Mfr description
HRF726V-5K-B9-H1-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,182.41/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Weight
    76.1 lbs, 34.518 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W02347
  • Mounting Type
    Flange Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)