Motion
SSHFWP732-200K-B5-HS1-P35

BOSTON GEAR
SSHFWP732-200K-B5-HS1-P35

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 56C Frame
MI ITEM #09456581
MFR #SSHFWP732-200K-B5-HS1-P35
List Price$9,917.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWP732-200K-B5-HS1-P35

Double Reduction Right Angle Worm Gearbox - Double Reduction Reduction, 200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 56C Frame
MI ITEM #09456581
MFR #SSHFWP732-200K-B5-HS1-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,917.19/each for your price

Overview

Mfr description
SSHFWP7320-200KC-B5-HS1-P35 STAINLESS

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    WP700
  • Bushing Kit
    P35
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text