Motion
HRF726-30-B5-H-P19

BOSTON GEAR
HRF726-30-B5-H-P19

HRF726 S/R Red. 30:1 Ratio, No Base, Hollow Assy
Mi Item #09456600
MFR #HRF726-30-B5-H-P19
Price$5,350.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF726-30-B5-H-P19

HRF726 S/R Red. 30:1 Ratio, No Base, Hollow Assy
Mi Item #09456600
MFR #HRF726-30-B5-H-P19

Mfr description
HRF726-30-B5-H-P19 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,350.98/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.1875 in
  • Ratio
    30:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    889208403222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)