Motion
HMF1-3K-B5-B5-T3

BOSTON GEAR
HMF1-3K-B5-B5-T3

Helical Ratio Multiplier - 3:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.6250 in Output Size, 56C Output Frame Size, 2.06 hp @ 1750 rpm Max HP, 583 rpm Output
Mi Item #09456608
MFR #HMF1-3K-B5-B5-T3
Price$2,755.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF1-3K-B5-B5-T3

Helical Ratio Multiplier - 3:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.6250 in Output Size, 56C Output Frame Size, 2.06 hp @ 1750 rpm Max HP, 583 rpm Output
Mi Item #09456608
MFR #HMF1-3K-B5-B5-T3

Mfr description
HMF1-3K-B5-B5-T3 HELICAL MULTIPLIER SZ1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.03/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    Size 1
  • NEMA / IEC Frame Size
    56C
  • Output Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    3:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron Gray Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Max Input Horsepower
    2.06 hp @ 1750 rpm
  • Output RPM
    583 rpm
  • Output Torque
    216 in/lb
  • Output Type
    C-Face Quill
  • Overhung Load Capacity
    315 lb
  • Series
    HMF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)