Motion
RF752-60KEZ-B9-J1-RO

BOSTON GEAR
RF752-60KEZ-B9-J1-RO

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #09456625
MFR #RF752-60KEZ-B9-J1-RO
Price$10,802.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752-60KEZ-B9-J1-RO

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 5.1300 in Center Distance, C-Face Coupling Input, 1.1250 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #09456625
MFR #RF752-60KEZ-B9-J1-RO

Mfr description
RF752-60KEZ-B9-J1-RO WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,802.56/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1300 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    752
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    60:1
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Weight
    226.1 lbs

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W02544
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)