Motion
HF730-50-B7-H-P35

BOSTON GEAR
HF730-50-B7-H-P35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09456641
MFR #HF730-50-B7-H-P35
Price$3,922.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-50-B7-H-P35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output, 140TC/180C Frame
Mi Item #09456641
MFR #HF730-50-B7-H-P35

Mfr description
HF730-50-B7-H-P35 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,922.03/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    140TC/180C
  • Nominal Ratio
    50:1
  • Output Size
    2.1875 in
  • Ratio
    50:1
  • Weight
    66.10 lbs, 29.98 kg

Details

  • Bushing Kit
    P35
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W02556-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B7
  • UPC_NO
    889208423862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)