Motion
SSUFL5-1-A

BOSTON GEAR
SSUFL5-1-A

Flange Mount Ball Bearing - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Synthetic lip Seal
MI ITEM #09456680
MFR #SSUFL5-1-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSUFL5-1-A

Flange Mount Ball Bearing - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Synthetic lip Seal
MI ITEM #09456680
MFR #SSUFL5-1-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    1/2 in
  • Bore Diameter  
    1 in
  • Overall Height  
    5-1/8 in
  • Overall Width
    2-11/16 in

Details

  • Bearing Type
    Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grease Type
    M6
  • Housing Material
    Stainless Steel
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Synthetic lip
  • UPC_NO
    889208432871

Overview

Mfr description
SSUFL5-1-A SAME AS SSUFL5-1 BUT WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought