Motion
HFHMD730-50KZT-B7-H1-P31

BOSTON GEAR
HFHMD730-50KZT-B7-H1-P31

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09456725
MFR #HFHMD730-50KZT-B7-H1-P31
List Price$6,556.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMD730-50KZT-B7-H1-P31

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09456725
MFR #HFHMD730-50KZT-B7-H1-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,556.92/each for your price

Overview

Mfr description
HFHMD730-50KZT-B7-H1-P31 WORM SPEED

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    W02721
  • Weight
    92.1 lbs, 41.776 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    50:1
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text