Motion
HFHMA726-75KZT-B5-H1-P23

BOSTON GEAR
HFHMA726-75KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09456729
MFR #HFHMA726-75KZT-B5-H1-P23
Price$5,958.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA726-75KZT-B5-H1-P23

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09456729
MFR #HFHMA726-75KZT-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,958.19/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    75:1
  • Output Size
    1.4375 in
  • Ratio
    75:1
  • Weight
    70.1 lbs, 31.8 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W02725
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFHMA726-75KZT-B5-H1-P23 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought