Motion
SSHF713-30K-B5-HS1-P16

BOSTON GEAR
SSHF713-30K-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09456736
MFR #SSHF713-30K-B5-HS1-P16
Your Price$2,371.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713-30K-B5-HS1-P16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #09456736
MFR #SSHF713-30K-B5-HS1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,371.92/each(List $2,846.31)

Overview

Mfr description
SSHF713-30K-B5-HS1-P16 STAINLESS WORM

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    P16
  • Mounting Type
    No Base
  • UPC_NO
    889208458529
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    No Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text