Motion
FHMB726-250KZT-B5-G2

BOSTON GEAR
FHMB726-250KZT-B5-G2

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456798
MFR #FHMB726-250KZT-B5-G2
Price$5,352.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB726-250KZT-B5-G2

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09456798
MFR #FHMB726-250KZT-B5-G2

Mfr description
FHMB726-250KZT-B5-G2 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,352.19/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    250:1
  • Ratio
    250:1
  • Weight
    66.1 lbs, 29.98 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W02831
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)