Motion
SSFWB718B-1200-B5-KS

BOSTON GEAR
SSFWB718B-1200-B5-KS

FWB718 D/R Red. 1200:1 Ratio, "B" Horiz. Base, "J" Assy
Mi Item #09456803
MFR #SSFWB718B-1200-B5-KS
Price$5,493.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWB718B-1200-B5-KS

FWB718 D/R Red. 1200:1 Ratio, "B" Horiz. Base, "J" Assy
Mi Item #09456803
MFR #SSFWB718B-1200-B5-KS

Mfr description
SSFWB7180B-1200C-B5-KS STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,493.77/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Output Size
    0.8750 in
  • Ratio
    1200:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    889208484931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)