Motion
SSF7210-40KC-B5-GS1-GUTSS-9

BOSTON GEAR
SSF7210-40KC-B5-GS1-GUTSS-9

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09456820
MFR #SSF7210-40KC-B5-GS1-GUTSS-9
Price$5,263.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7210-40KC-B5-GS1-GUTSS-9

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
MI ITEM #09456820
MFR #SSF7210-40KC-B5-GS1-GUTSS-9

Mfr description
SSF7210-40KC-B5-GS1-GUTSS-9 STAINLESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,263.11/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    57.10 lbs, 25.9 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W02873
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)