Motion
FWD738-200E-B5-K

BOSTON GEAR
FWD738-200E-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09456848
MFR #FWD738-200E-B5-K
Price$9,467.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD738-200E-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #09456848
MFR #FWD738-200E-B5-K

Mfr description
FWD738-200E-B5-K SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,467.06/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    104 lbs

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04089
  • Output Type
    Solid
  • Series
    FWD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)