Motion
SSQCWB713B-100KT-B5-KS1

BOSTON GEAR
SSQCWB713B-100KT-B5-KS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #09456858
MFR #SSQCWB713B-100KT-B5-KS1
Price$6,025.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQCWB713B-100KT-B5-KS1

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #09456858
MFR #SSQCWB713B-100KT-B5-KS1

Mfr description
SSQCWB713B-100KT-B5-KS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,025.54/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W02911
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)