Motion
HF724L-5-B9-H-P16

BOSTON GEAR
HF724L-5-B9-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09456876
MFR #HF724L-5-B9-H-P16
Price$3,334.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF724L-5-B9-H-P16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.38 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.0000 in Output Size, Double Output, 180TC/210C Frame
Mi Item #09456876
MFR #HF724L-5-B9-H-P16

Mfr description
HF724L-5-B9-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,334.21/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.38 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    5:1
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Weight
    40.1 lbs, 18.189 kg

Details

  • Bushing Kit
    P16
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W02942
  • Mounting Type
    BostMount Bracket – Left Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208508989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)