Motion
H721-40-H-P14

BOSTON GEAR
H721-40-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #09456903
MFR #H721-40-H-P14
Price$2,889.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H721-40-H-P14

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #09456903
MFR #H721-40-H-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,889.41/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    40:1
  • Output Size
    0.8750 in
  • Ratio
    40:1
  • Weight
    26.1 lbs, 11.839 kg

Details

  • Bushing Kit
    P14
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W02972-OLD
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    889208511521

Overview

Mfr description
H721-40-H-P14 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought