Motion
FHMA732-80SET-B5-G3

BOSTON GEAR
FHMA732-80SET-B5-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
MI ITEM #09456950
MFR #FHMA732-80SET-B5-G3
Price$7,936.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA732-80SET-B5-G3

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 80B5 Frame
MI ITEM #09456950
MFR #FHMA732-80SET-B5-G3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,936.17/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    106.1 lbs, 48.126 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03068
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FHMA
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FHMA732-80SET-B5-G3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought