Motion
F730-20K-B9-J1-108771101QG-LUTFW-9

BOSTON GEAR
F730-20K-B9-J1-108771101QG-LUTFW-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09456963
MFR #F730-20K-B9-J1-108771101QG-LUTFW-9
Price$19,658.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-20K-B9-J1-108771101QG-LUTFW-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09456963
MFR #F730-20K-B9-J1-108771101QG-LUTFW-9

Mfr description
F730-20K-B9-J1-108771101QG-LUTFW-9 WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,658.64/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    20:1
  • Ratio
    10:1
  • Weight
    170.10 lbs, 77.156 kg

Details

  • Bushing Kit
    J1
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03108
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)