Motion
HFWA718-1800K-B5-H1-P16

BOSTON GEAR
HFWA718-1800K-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #09457037
MFR #HFWA718-1800K-B5-H1-P16
Price$4,950.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA718-1800K-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, 56C Frame
Mi Item #09457037
MFR #HFWA718-1800K-B5-H1-P16

Mfr description
HFWA718-1800K-B5-H1-P16 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,950.54/each

Specifications

Dimensions

  • Case Size
    818
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1800:1
  • Output Size
    1.0000 in
  • Ratio
    1800:1
  • Weight
    32 lbs, 14.51 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04098-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)