Motion
SSHFWD7320-1800KCT-B5-LS5-P23

BOSTON GEAR
SSHFWD7320-1800KCT-B5-LS5-P23

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09457121
MFR #SSHFWD7320-1800KCT-B5-LS5-P23
List Price$12,491.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHFWD7320-1800KCT-B5-LS5-P23

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size
MI ITEM #09457121
MFR #SSHFWD7320-1800KCT-B5-LS5-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,491.93/each for your price

Overview

Mfr description
SSHFWD732-1800KT-B5-LS5-P23 STAINLESS

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    1800:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    320
  • Manufacturer Catalog Number
    W03334
  • Weight
    92.1 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text