Motion
FWA752-150KET-B7-J1

BOSTON GEAR
FWA752-150KET-B7-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09457132
MFR #FWA752-150KET-B7-J1
Price$13,673.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA752-150KET-B7-J1

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #09457132
MFR #FWA752-150KET-B7-J1

Mfr description
FWA752-150KET-B7-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,673.79/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    150:1
  • Ratio
    150:1
  • Weight
    248.1 lbs, 112.537 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W03359
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    FWA
  • Standard Base Kit
    Kit B7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)